Shop All LED Light Bulbs
American Imaginations
175W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37693
Zoro # G210535672
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Length 0.5 in
- Width 0.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37693
- Zoro # G210535672
- UPC # 627622376933
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Clear |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. A METAL HALIDE BULB WITH A MEDIUM BASE OFFERS EFFICIENT ILLUMINATION. OPERATING AT A WATTAGE OF 175W, IT PROVIDES RELIABLE AND FOCUSED LIGHTING. WITH A COLOR TEMPERATURE OF 4000K, IT EMITS A NEUTRAL WHITE LIGHT, SUITABLE FOR A RANGE OF APPLICATIONS. THE COMBINATION OF THE WATTAGE AND THE 4000K COLOR TEMPERATURE MAKES THIS BULB SUITABLE FOR BOTH INDOOR AND OUTDOOR SETTINGS WHERE A BALANCED AND CLEAR ILLUMINATION IS REQUIRED. THE MEDIUM BASE ENSURES COMPATIBILITY WITH STANDARD SOCKETS DESIGNED TO ACCOMMODATE THIS TYPE OF BULB. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- EATON WIRING DEVICES Automatic Closet Light, 9 ft. (6205967)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-82)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- American Imaginations LED Light Bulbs