Shop All LED Light Bulbs
American Imaginations
175W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37686
Zoro # G910535651
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Length 0.5 in
- Includes Light Bulb
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37686
- Zoro # G910535651
- UPC # 627622376865
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Material | Glass |
Light Color | Clear |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. A METAL HALIDE BULB WITH A MOGUL BASE OPERATES AT A WATTAGE OF 175W, MAKING IT A HIGH-INTENSITY LIGHTING OPTION. THE COLOR TEMPERATURE OF 4000K INDICATES THAT THE LIGHT EMITTED HAS A NEUTRAL WHITE QUALITY, SUITABLE FOR PROVIDING CLEAR AND BALANCED ILLUMINATION. THIS COMBINATION OF WATTAGE AND COLOR TEMPERATURE IS OFTEN USED IN INDUSTRIAL AND COMMERCIAL SETTINGS WHERE BRIGHT AND NEUTRAL LIGHTING IS REQUIRED. THE MOGUL BASE ACCOMMODATES THE LARGER SIZE OF THE METAL HALIDE BULB AND ALLOWS IT TO BE SECURELY FITTED INTO THE APPROPRIATE SOCKET. THIS SETUP IS WELL-SUITED FOR APPLICATIONS THAT DEMAND BOTH BRIGHTNESS AND A NEUTRAL LIGHT APPEARANCE. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- ILC Replacement for Plusrite 5768 replacement light bulb lamp (5768 PLUSRITE)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- American Imaginations LED Light Bulbs