Shop All Bathroom Sinks
American Imaginations
17.5" W, Vessel Set
Mfr # AI-26304
Zoro # G0824664
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 30
- Width 17.5
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-26304
- Zoro # G0824664
- UPC # 627622263042
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 17.5 |
Height | 5 |
Depth | 11 |
Spout Height | 4.623 |
Details
Item | Vessel Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Shape | Unique |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Style | Transitional |
Spout Reach | 3.947 |
Mounting Location | Right |
Includes Faucet | Yes |
Description
It features a unique shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH KH1000 Soft Button Pull-Out Kitchen Faucet Sprayer (KH1000)
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- KOHLER Veil Vessel Bathroom Sink (20704-7)
- American Imaginations Bathroom Sinks