Shop All Bathroom Sinks
American Imaginations
17.5" W, Vessel
Mfr # AI-1120
Zoro # G0837824
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 20
- Material Ceramic
- Depth 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1120
- Zoro # G0837824
- UPC # 627622011209
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 17.5 |
Height | 3.75 |
Width | 17.5 |
Details
Item | Vessel |
Mounting Type | 3H4-in. |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Modern |
Includes Faucet | No |
No. of Bowls | 1 |
Shape | Square |
Mounting Location | Center |
Installation Type | Wall Mount |
Description
It features a square shape. This vessel is designed to be installed as a wall mount vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- AMERICAN STANDARD Slide Bar 36" (1660.236.002)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- American Imaginations Bathroom Sinks