Shop All Drain Strainers
American Imaginations
1.75 in. Round Chrome Tub Drain Strainer in Stainless Steel-Brass
Mfr # AI-37824
Zoro # G510835892
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel-Brass
- Color - Drains Chrome
- Length - Drains 0.5 in
- Includes Tub Drain Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37824
- Zoro # G510835892
- UPC # 627622378241
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel-Brass |
Color - Drains | Chrome |
Includes | Tub Drain Strainer |
Finish | Polished |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x tub drain strainer in chrome color. THE LARGE TUB DRAIN STRAINER IS A COMPACT PLUMBING ACCESSORY DESIGNED TO PREVENT DEBRIS AND FOREIGN OBJECTS FROM ENTERING AND CLOGGING THE BATHTUB DRAIN.THIS STRAINER IS SPECIFICALLY SIZED FOR SMALLER TUB DRAINS, ENSURING AN EFFECTIVE BARRIER AGAINST HAIR, SOAP SCUM, AND OTHER MATERIALS THAT CAN OBSTRUCT DRAINAGE.ITS SIMPLE YET ESSENTIAL DESIGN HELPS MAINTAIN SMOOTH WATER FLOW IN THE BATHTUB WHILE PREVENTING PLUMBING ISSUES. This tub drain strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This tub drain strainer is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 1.75-in. Width left to right. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- GRIP-ON Chain pipe cutter for stainless steel and copper (GR186-12)
- KOHLER Ring, Threaded (78539)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- THRIFCO PLUMBING 3-1/2 Inch ABS Body & Strainless Steel Basket Kitchen Sink Stra (4401414)
- CHATHAM BRASS Replacement Basket, Heavy Pattern, Fixed Post, All Stainless (720)
- WHITEHAUS 3.5" Basket Strainer W/ Deep Removable Basket, Stainless Steel (NRNW35A-SS)
- American Imaginations Drain Strainers