Shop All Drain Stoppers
American Imaginations
1.75 in. Round Beige Rubber Plug in Modern Style
Mfr # AI-38212
Zoro # G110505669
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains Beige
- For Use With Residential/Non-Residential
- Length (In.) 0.5 in
- Includes Sink Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38212
- Zoro # G110505669
- UPC # 627622382125
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | Beige |
For Use With | Residential/Non-Residential |
Includes | Sink Stopper |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in beige color. - THIS RUBBER PLUG IS DESIGNED FOR BASINS AND HAS A 1.75-INCH DIAMETER.- IT SERVES AS AN EFFECTIVE STOPPER TO BLOCK THE DRAIN IN BASINS OR SINKS.- WITH ITS 1-INCH SIZE, IT PROVIDES A SNUG FIT TO PREVENT WATER FROM DRAINING, MAKING IT A PRACTICAL ACCESSORY FOR VARIOUS BASIN APPLICATIONS. This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is beige and it comes with beige hardware. 1.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- SHARKBITE GARDEN VALVE 1/2""PUSH ML (24622LF)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P577)
- KINGSTON BRASS PopUp Plunger, Oil Rubbed Bronze (KBPP2005)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30383)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- KOHLER Stopper (29676-BKB)
- PRIME-LINE Lavatory Drain Plug, 3-5/8 in., Plastic, Chrome, Fits Pfister Single Pack (MP53265)
- American Imaginations Drain Stoppers