Shop All Bathroom Sinks
American Imaginations
17.3" W, Vessel
Mfr # AI-28592
Zoro # G0835800
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Finish Enamel Glaze
- Height 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-28592
- Zoro # G0835800
- UPC # 627622285921
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.1 |
Width | 17.3 |
Depth | 14.4 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Mounting Location | Center |
Style | Transitional |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Shape | Rectangle |
Includes Faucet | No |
Description
It features a rectangle shape. This vessel is designed to be installed as a wall mount vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Vintage 59" Shower Hose, Brushed Nickel (ABT1030A8)
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Red Brass Pipe Nipple Sch 40 (466-001)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28137)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-96)
- American Imaginations Bathroom Sinks