Shop All Bathroom Sinks
American Imaginations
17.3" W, Vessel
Mfr # AI-28444
Zoro # G0840195
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Material Ceramic
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28444
- Zoro # G0840195
- UPC # 627622284443
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 17.3 |
Height | 3.3 |
Width | 17.3 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
Style | Transitional |
Installation Type | Above Counter |
Mounting Location | Center |
No. of Bowls | 1 |
Shape | Square |
Description
It features a square shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Elbow Brass 90Deg Ipt 3/4 (738100-12)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 25 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN25M30)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- ASCO Rebuild Kit, for 4EKT2 (302272-V)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- KOHLER Serif Self-Rimming Lavatory With 8" C (2075-8-0)
- American Imaginations Bathroom Sinks