Shop All Kitchen Sinks
American Imaginations
17-in. W Kitchen Sink_AI-34513
Mfr # AI-34513
Zoro # G101974481
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 15
- Overall Width 17
- Overall Height 9
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34513
- Zoro # G101974481
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 15 |
Overall Width | 17 |
Overall Height | 9 |
Height | 9 |
Width | 17 |
Depth | 15 |
Details
Mounting Type | Undermount |
Finish | Stainless Steel |
Weight | 20 |
Standards | CSA |
Material | Stainless Steel |
Color | Stainless Steel |
Description
REAR POSITIONED DRAIN HOLES TO MAXIMIZE USABLE BOWL AND CABINET STORAGE SPACE BELOW. HANDCRAFTED. 304 STAINLESS STEEL 16 GAUGE. 1810 CHROME NICKEL CONTENT. BOWL CORNER RADIUS OF 15MM. UNDERMOUNT CLIPS. TEMPLATE. STAINLESS STEEL STRAINER. 9 INCHES DEEP. OUTSIDE 17 X 15 X 9. INSIDE 15 X 13 X 9. MINIMUM CABINET SIZE 20 INCHES. This kitchen sink belongs to the commercial series. This kitchen sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This kitchen sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. The color of the undermount sink is stainless steel. This kitchen sink is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is stainless steel and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 17-in. Width (left to right). 15-in. Depth (back to front). 9-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink in stainless steel color (34513).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (32J020)
- BASIKS Check Valve, CPVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-CP)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BA)
- AMERICAN IMAGINATIONS 32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge (AI-36045)
- AMERICAN IMAGINATIONS 34-in. W Kitchen Sink_AI-34471 (AI-34471)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27719)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27616)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6638-ST)
- American Imaginations Kitchen Sinks