Shop All Bathroom Mirrors
American Imaginations
16.95" W, Magnifying Mirror
Mfr # AI-27401
Zoro # G0807898
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 16.95
- Color Chrome
- Material Stainless Steel
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27401
- Zoro # G0807898
- UPC # 627622274017
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 16.95 |
Height | 13 |
Depth | 3 |
Details
Finish | Stainless Steel |
Color | Chrome |
Material | Stainless Steel |
Weight | 5 |
Shape | Oval |
Item | Magnifying Mirror |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a oval shape. This magnifying mirror is designed to be installed as a wall mount magnifying mirror. It is constructed with stainless steel. This magnifying mirror comes with a stainless steel finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- WHIRLPOOL Dryer Two-Piece Split Ring Bearing (279441)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT Female Swivel Adapter (EPXFA34S)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- American Imaginations Bathroom Mirrors