Shop All Wall Switches
American Imaginations
1.688 in. x 4.188 in. Electrical Switch in White 15 AMP
Mfr # AI-35008
Zoro # G304843980
product price: $45.99
/ea
Sold in multiples of 10 for $459.90
$459.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Installation Type Wall Mount
- Voltage 120-240V
- Height 0.248
- Width 1.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35008
- Zoro # G304843980
- UPC # 627622350087
- Country of Origin Canada
- Category Wall Switches
Dimensions
Height | 0.248 |
Width | 1.688 |
Length | 4.188 |
Overall Height - Relay | 0.248 |
Details
Color | White |
Installation Type | Wall Mount |
Voltage | 120-240V |
Standards | CULUS |
Features | THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35008). WHITE THREE WAY DECORATOR SWITCH. SIDE OR BACK WIRING. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 1.688-in. Width (left to right). 4.188-in. Depth (back to front). 0.248-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35008). WHITE THREE WAY DECORATOR SWITCH. SIDE OR BACK WIRING. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 1.688-in. Width (left to right). 4.188-in. Depth (back to front). 0.248-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- LEVITON Watertight Locking Plug (28W75)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35001)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 Amp (AI-35003)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- LEVITON Leviton Mfg S02-05224-WSP White Commercial Grade AC Quiet Duplex Combination Tog (S02-05224-WSP)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- HUBBELL ScrubShield Switch (WSS1277)
- American Imaginations Lighting Controls