Shop All Bathroom Sinks
American Imaginations
16.75" W, Vessel Set
Mfr # AI-26337
Zoro # G0847256
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 30
- Height 5
- Depth 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-26337
- Zoro # G0847256
- UPC # 627622263370
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 5 |
Depth | 16.75 |
Width | 16.75 |
Spout Height | 6.476 |
Details
Item | Vessel Set |
Mounting Type | Deck Mount |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Shape | Square |
Installation Type | Above Counter |
No. of Bowls | 1 |
Style | Modern |
Spout Reach | 4.901 |
Mounting Location | Deck Mount |
Includes Faucet | Yes |
Description
It features a square shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Hooks with Roller Balls, PK13 (4EEW6)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74065LF)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- American Imaginations Bathroom Sinks