Shop All Bathroom Sinks
American Imaginations
16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl.
Mfr # AI-25917
Zoro # G801023687
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 15.5
- Material Ceramic
- Height 9
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-25917
- Zoro # G801023687
- UPC # 627622259175
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 9 |
Depth | 16.5 |
Width | 16.5 |
Width Group | 10-in. - 19-in. |
Spout Height | 3.057 |
Details
Item | Undermount Sink Set |
Color | White |
Weight | 15.5 |
Material | Ceramic |
Finish | Enamel Glaze |
Undermount Sinks Color | White |
Hardware Color | Chrome |
Number of Sinks | 1 |
Faucet Drilling | 3H8-in. |
Install Type | Undermount |
Spout Reach | 4.928 |
Style | Transitional |
Overflow | Yes |
Certification | CUPC |
Includes Faucets | Yes |
Shape | Round |
Includes Drains | Yes |
Description
It features a round shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 27 (1085/8STN)
- NIBCO 4" NOM C Copper Coupling (601 4)
- ZORO SELECT 4" FNPT Galvanized Tee (2WJ22)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- American Imaginations Bathroom Sinks