Shop All Bathroom Sinks
American Imaginations
16.5" W, Ceramic Top
Mfr # AI-1312
Zoro # G0754926
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 10
- Height 7
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1312
- Zoro # G0754926
- UPC # 627622013128
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7 |
Depth | 16.5 |
Width | 16.5 |
Details
Item | Ceramic Top |
Mounting Type | 3H8-in. |
Color | White |
Weight | 10 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
No. of Bowls | 1 |
Shape | Square |
Top Thickness | 0.75 |
Installation Type | Drop In |
Mounting Location | Center |
Style | Transitional |
Description
It features a square shape. This ceramic top is designed to be installed as a drop in ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Sgl Hole Drill, Brass Leg Support (WHV024-L33-1H-B)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- ZORO SELECT 4" Welded SS Blind Flange (4381003470)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31839)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- American Imaginations Bathroom Sinks