Shop All Bathroom Sinks
American Imaginations
16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA
Mfr # AI-36052
Zoro # G004844508
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Mounting Type Undermount
- Color White
- Overall Length 13.25
- Overall Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36052
- Zoro # G004844508
- UPC # 627622360529
- Country of Origin Canada
- Category Bathroom Sinks
Dimensions
Overall Length | 13.25 |
Overall Width | 16.5 |
Overall Height | 7.5 |
Details
Body Material | Ceramic |
Mounting Type | Undermount |
Color | White |
Finish | Enamel Glaze |
Standards | CSA |
Description
THIS PRODUCT INCLUDE(S): 1x bathroom undermount sink in white color (36052). This bathroom undermount sink features a oval shape with a transitional style. This product is made for undermount installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom undermount sink features 1 sink. The color of the undermount sink is white. This bathroom undermount sink is made with ceramic. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 16.5-in. Width (left to right). 13.25-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- ALL-FLASH Flashing 10X10 3-6In (14053)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- American Imaginations Bathroom Sinks