Shop All Drain Stoppers
American Imaginations
1.625 in. Round Beige Rubber Plug in Modern Style
Mfr # AI-38211
Zoro # G310505643
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains Beige
- For Use With Residential/Non-Residential
- Length (In.) 0.5 in
- Includes Sink Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38211
- Zoro # G310505643
- UPC # 627622382118
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | Beige |
For Use With | Residential/Non-Residential |
Includes | Sink Stopper |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in beige color. - THIS RUBBER PLUG IS DESIGNED FOR BASINS AND HAS A 1.625-INCH DIAMETER.- IT SERVES AS AN EFFECTIVE STOPPER TO BLOCK THE DRAIN IN BASINS OR SINKS.- WITH ITS 1-INCH SIZE, IT PROVIDES A SNUG FIT TO PREVENT WATER FROM DRAINING, MAKING IT A PRACTICAL ACCESSORY FOR VARIOUS BASIN APPLICATIONS. This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is beige and it comes with beige hardware. 1.625-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASTEMAID 1-1/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Silver Guard (10-US-WM-658-3B)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CNG06)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Bronze (58751-PP-BZ-G)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30383)
- KINGSTON BRASS PopUp Drain Plunger, Polished Brass (KBPP1002)
- KOHLER Sub-Assy, Stopper (1056135-2BZ)
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- DANCO 9D00080223 1 in Rubber Drain Stopper White (4680666)
- American Imaginations Drain Stoppers