Shop All Bathroom Sinks
American Imaginations
16.14" W, Vessel
Mfr # AI-27912
Zoro # G0841814
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color Oil Rubbed Bronze
- Weight 20
- Finish Enamel Glaze
- Depth 16.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-27912
- Zoro # G0841814
- UPC # 627622279128
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16.14 |
Height | 5.71 |
Width | 16.14 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | Oil Rubbed Bronze |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Mounting Location | Deck Mount |
Style | Transitional |
Shape | Round |
Installation Type | Above Counter |
No. of Bowls | 1 |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Oil Rubbed Bronze color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- ZORO SELECT 2-1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR7)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31839)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- American Imaginations Bathroom Sinks