Shop All Bathroom Cabinets
American Imaginations
16" W, Modular Drawer
Mfr # AI-1626
Zoro # G0806330
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16
- Finish Lacquer-Paint
- Width 16
- Height 17
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1626
- Zoro # G0806330
- UPC # 627622016266
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Depth | 16 |
Width | 16 |
Height | 17 |
Details
Item | Modular Drawer |
Finish | Lacquer-Paint |
Weight | 30 |
Material | Birch Wood-Veneer |
Color | Espresso |
Style | Transitional |
Series | Elite |
Installation Type | Floor Mount |
Shape | Rectangle |
Description
This transitional modular drawer belongs to the exquisite Elite design series. It features a rectangle shape. This modular drawer is designed to be installed as a floor mount modular drawer. It is constructed with birch wood-veneer. This modular drawer comes with a lacquer-paint finish in Espresso color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Pack (1-PPJKNF)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- KOHLER Clicker Drain W/O Overflow (1032297-CP)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1250A0SE0000)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- American Imaginations Bathroom Cabinets