Shop All Bathtub and Shower Faucet Combo
American Imaginations
16-in. W Shower Kit_
Mfr # AI-36163
Zoro # G309544912
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 16
- Length 13.4
- Weight 7.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36163
- Zoro # G309544912
- UPC # 627622361632
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 16 |
Length | 13.4 |
Details
Material | Brass |
Color | Matte Black |
Weight | 7.58 |
Application | Residential/Non-Residential |
Finish | Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. SIZE9-INCH WITH TUB SPOUTTHIS TUB SHOWER FAUCET SET INCLUDES AN ADVANCED PRESSURE BALANCE CERAMIC DISC CARTRIDGE WITH CUPC CERTIFICATION, WHICH CAN PREVENT SCALDING CAUSED BY SUDDEN CHANGES IN HOT OR COLD WATER PRESSURE. THE TUB SPOUT FEATURES A LARGE WATER FLOW, WHICH CAN FILL A COMMON TUB ABOUT 53 GALLONS, 12 FULL IN JUST 8 MINUTES. THE 9 RAINFALL SHOWER HEAD HAS 196 SILICONE NOZZLES, PROVIDING SHOULDER-TO-SHOULDER WATER COVERAGE FOR THE ULTIMATE RAINFALL EXPERIENCE. THE FAUCET BODY FEATURES A BUILT-IN TWO FUNCTION DIVERTER, ALLOWING YOU TO EASILY SWITCH BETWEEN THE OVERHEAD SHOWER AND TUB SPOUT. THE STURDY AND DURABLE BRASS FAUCET BODY ENSURES QUALITY AND LONGEVITY, AND THE PACKAGE INCLUDES ALL NECESSARY COMPONENTS FOR EASY INSTALLATION. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 16-in. Width left to right. 13.40-in. Depth back to front. 6.79-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (XWF-AFC-RF-G11-3-96383)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- KOHLER Pin, Slide Bar (1033800-RP)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- American Imaginations Bathtub Faucets & Accessories