Shop All Drain Components
American Imaginations
16 in. Unique Continuous Waste-End Outlet in Modern Style
Mfr # AI-38316
Zoro # G810835868
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Width 16 in
- Includes Continuous Waste-End Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38316
- Zoro # G810835868
- UPC # 627622383160
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 16 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Includes | Continuous Waste-End Outlet |
Shape - Drains | Unique |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x continuous waste-end outlet in black color. A DOUBLE SINK IS AVAILABLE FOR INSTALLATION, DESIGNED WITH SEAMLESS JOINTS FOR A DIRECT AND HASSLE-FREE FITTING PROCESS. THIS SINK INCORPORATES A CONTINUOUS WASTE SYSTEM, ENSURING EFFICIENT DRAINAGE, AND IT FEATURES AN END OUTLET THAT ENHANCES FUNCTIONALITY. THE DIRECT FITTING WITH JOINTS STREAMLINES THE INSTALLATION PROCESS, SAVING TIME AND EFFORT. THE SINKS END OUTLET OPTIMIZES DRAINAGE AND CONTRIBUTES TO A CLEAN AND ORGANIZED KITCHEN WORKSPACE. THIS DOUBLE SINK OFFERS BOTH CONVENIENCE AND PRACTICALITY FOR YOUR KITCHEN NEEDS. This continuous waste-end outlet features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This continuous waste-end outlet is made with abs. The primary color of this product is black and it comes with black hardware. 16-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG9)
- GROHE Universal Screw Ring (07419000)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- DANCO TubShower Strainer, PlasticStainless Steel, Brushed Nickel (88926)
- ZORO SELECT PVC, Bath Drain, Waste and Overflow Shoe (35239)
- ADS ADVANCED DRAINAGE SYSTEMS 4 ADAPTER (462)
- American Imaginations Drain Components