Shop All Plastic Tube Fittings
American Imaginations
16 in. Tee Continuous Waste-Center Outlet in Modern Style
Mfr # AI-38317
Zoro # G610518404
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- Material ABS
- Basic Pipe Fitting Shape Tee
- Pipe Fitting Connection Type Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38317
- Zoro # G610518404
- UPC # 627622383177
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Material | ABS |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x continuous waste-center outlet in black color. FOR A DOUBLE SINK INSTALLATION, CONSIDER A MODEL WITH A CONTINUOUS WASTE SYSTEM AND A CENTER OUTLET. THIS DESIGN ENSURES EFFICIENT DRAINAGE AND MINIMIZES CLOGS. ADDITIONALLY, IT FEATURES A DIRECT FITTING WITH SEAMLESS JOINTS, SIMPLIFYING THE INSTALLATION PROCESS AND ENSURING A SECURE CONNECTION. THIS COMBINATION OF FEATURES MAKES IT AN IDEAL CHOICE FOR YOUR DOUBLE SINK SETUP. This continuous waste-center outlet features a tee shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This continuous waste-center outlet is made with abs. The primary color of this product is black and it comes with black hardware. 16-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome One-Handle Bathroom Faucet (CA47711L)
- ZORO SELECT Cap, 10 in, Schedule 40, Socket, White (447100)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- LASCO FITTINGS Tee Insert 1.25X1.25X1 (1401168RMC)
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- PARKER TRIPLE-LOK - PIPE (4 FTX-S)
- PARKER TRIPLE-LOK SLEEVE (4 TX-S)
- CARRIFF FILTER DRAIN SOCK 4""X10' (04010-24)
- PARKER JIC FEMALE SS SWIVEL FITTING (10691N-6-6C)
- American Imaginations Plastic Tube Fittings