Shop All Residential Fans
American Imaginations
16 in. Plastic Stand Fan 45W
Mfr # AI-36617
Zoro # G010504960
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stand Fan
- Voltage 120V
- Width 0.5 in
- Fan Mounting Type Floor Mount
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36617
- Zoro # G010504960
- UPC # 627622366170
- Country of Origin Canada
- Category Residential Fans
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Stand Fan |
Voltage | 120V |
Fan Mounting Type | Floor Mount |
Color | White |
Blade Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x stand fan in white color. 1. THE 16 STAND FAN OFFERS THREE FAN SPEED SETTINGS, ALLOWING YOU TO CHOOSE THE DESIRED AIRFLOW INTENSITY FOR PERSONALIZED COOLING COMFORT.2. WITH A SIMPLE PUSH BUTTON CONTROL, OPERATING THE STAND FAN IS EFFORTLESS, PROVIDING A CONVENIENT AND USER-FRIENDLY EXPERIENCE.3. THE STAND FAN FEATURES A 90 OSCILLATION FUNCTION, ENABLING IT TO ROTATE AND DISTRIBUTE AIR ACROSS A WIDER AREA, ENHANCING OVERALL AIR CIRCULATION AND COOLING EFFICIENCY.4. THE FAN HEAD OF THE STAND FAN IS TILT ADJUSTABLE, ALLOWING YOU TO DIRECT THE AIRFLOW IN DIFFERENT DIRECTIONS, CATERING TO YOUR SPECIFIC COOLING NEEDS.5. EQUIPPED WITH A CROSSBAR STAND AND HEIGHT ADJUSTABILITY FEATURE, THE STAND FAN OFFERS STABILITY AND FLEXIBILITY IN POSITIONING, MAKING IT SUITABLE FOR VARIOUS ENVIRONMENTS AND USER PREFERENCES. ADDITIONALLY, THE STAND FAN IS DESIGNED WITH LOW ENERGY CONSUMPTION IN MIND, HELPING TO REDUCE ELECTRICITY COSTS. IT COMES WITH A 1.8-METER POWER CORD FOR CONVENIENT PLACEMENT OPTIONS WITHIN REACH OF A POWER OUTLET. This stand fan features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This stand fan is made with plastic. The primary color of this product is white and it comes with white hardware. 16-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Run Capacitor, CR25X370R (CR25X370R)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- AIR-CARE 16x16x1 Flex Air Filter (1616F)
- DAYTON High Pressure Blower, 5 HP, 3 Phase (48LX17)
- AMERICAN IMAGINATIONS 16 in. Plastic Table Fan 45W (AI-36614)
- AIR KING 20" Wall Mount Fan (9020)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- COMMERCIAL COOL 16 Inch High Velocity Floor Fan, Black, (CFF16B)
- GEEKAIRE 4in Rechargeable Battery for Mini Personal Fan, Pink (GF1AP)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- American Imaginations Residential Fans