Shop All Water Connectors
American Imaginations
16 in. Chrome Cylindrical Stainless Steel Water Supply Hose
Mfr # AI-37833
Zoro # G210504630
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Finish Brushed
- Overall Width 0.5 in
- Length (In.) 16 in
- Bowl Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37833
- Zoro # G210504630
- UPC # 627622378333
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 16 in |
Details
Material of Construction | Stainless Steel |
Finish | Brushed |
Bowl Shape | Cylindrical |
Color | Chrome |
Includes | Water Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x water supply hose in chrome color. THE WATER SUPPLY HOSE MEASURES 16 INCHES IN LENGTH AND FEATURES AN ATTRACTIVE CHROME FINISH. IT IS CONSTRUCTED FROM STURDY STAINLESS STEEL MATERIAL, ENSURING BOTH LONGEVITY AND RESISTANCE TO CORROSION. THIS HOSE IS EQUIPPED WITH A 0.375-INCH FEMALE COMPRESSION FITTING ON BOTH ENDS, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS WHERE A SECURE CONNECTION IS NEEDED. ITS BRAIDED STAINLESS STEEL COMPOSITION ENHANCES DURABILITY AND FLEXIBILITY, MAKING IT A RELIABLE CHOICE FOR CONNECTING WATER SUPPLY LINES IN PLUMBING SYSTEMS. THIS HOSE NOT ONLY PROVIDES PRACTICAL FUNCTIONALITY BUT ALSO ADDS A TOUCH OF ELEGANCE TO YOUR PLUMBING SETUP. This water supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 16-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M6-6 (QSM-M6-6)
- KOHLER Bonnet Kit (1352289-2BZ)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-065-001)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 30" ODxFIP (S04204)
- American Imaginations Water Connectors