Shop All Water Connectors
American Imaginations
16 in. Chrome Cylindrical Stainless Steel Toilet Supply Hose
Mfr # AI-37890
Zoro # G910504763
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Length (In.) 16 in
- Color Chrome
- Bowl Shape Cylindrical
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37890
- Zoro # G910504763
- UPC # 627622378906
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 16 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Color | Chrome |
Bowl Shape | Cylindrical |
Finish | Brushed |
Includes | Toilet Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x toilet supply hose in chrome color. THIS 16-INCH TOILET SUPPLY HOSE COMES IN A CHROME FINISH, ADDING A TOUCH OF ELEGANCE TO YOUR BATHROOM FIXTURES. CRAFTED FROM ROBUST STAINLESS STEEL MATERIAL, IT GUARANTEES DURABILITY AND LONGEVITY. THE HOSE IS DESIGNED WITH A SIZE OF 0.375 FEMALE COMPRESSION ON ONE END AND A 0.875 BALLCOCK FITTING ON THE OTHER END, ENSURING COMPATIBILITY WITH VARIOUS TOILET CONFIGURATIONS. ITS BRAIDED STAINLESS STEEL CONSTRUCTION ENHANCES FLEXIBILITY AND RELIABILITY IN WATER SUPPLY. UPGRADE YOUR TOILETS WATER CONNECTION WITH THIS DEPENDABLE AND STYLISH SUPPLY HOSE. This toilet supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 16-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- AMERICAN STANDARD Blowout Urinal, 1 gpf, Wall Mount (6601012.020)
- ALLPOINTS WATER FILTER CARTRIDGE , OPTIPURE CTO-Q10 (8016531)
- ZORO SELECT 3" MNPT x 2-1/2" FNPT Galvanized Hex Bushing (511-909BC)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- American Imaginations Supply Lines