Shop All Incandescent Light Bulbs
American Imaginations
15W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37633
Zoro # G110513824
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Cylindrical
- Width 0.5 in
- For Use With Residential/Non-Residential
- Max. Overall Bulb Length 0.5 in
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37633
- Zoro # G110513824
- UPC # 627622376339
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Light Color | Clear |
Material | Glass |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE T6 EXIT SIGNAPPLIANCE LIGHT BULB, FEATURING A CANDELABRA BASE, OPERATES AT A WATTAGE OF 15W, PROVIDING A BALANCED AND ENERGY-EFFICIENT ILLUMINATION SUITABLE FOR EXIT SIGNS AND VARIOUS APPLIANCES. OPERATING AT A VOLTAGE OF 145V, THIS BULB IS DESIGNED TO WORK WITH SPECIFIC ELECTRICAL SYSTEMS COMMONLY FOUND IN EXIT SIGNS AND SPECIALIZED APPLIANCES. WITH ITS CLEAR COLOR, THE T6 EXIT SIGNAPPLIANCE BULB EMITS A CLEAN AND UNOBSTRUCTED LIGHT, MAKING IT SUITABLE FOR APPLICATIONS WHERE VISIBILITY IS ESSENTIAL. ITS COMPACT SIZE AND MODERATE WATTAGE MAKE IT A PRACTICAL CHOICE FOR DEVICES AND EQUIPMENT THAT REQUIRE EFFICIENT AND RELIABLE LIGHTING. WHETHER USED IN EXIT SIGNS OR APPLIANCES, THIS BULB OFFERS A DEPENDABLE AND FOCUSED LIGHTING SOLUTION. This light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for Lumapro 4v673 replacement light bulb lamp (4V673 LUMAPRO)
- American Imaginations Incandescent Light Bulbs