Shop All Extension Cords
American Imaginations
157.48 in.White Plastic Indoor Triple Outlet
Mfr # AI-37270
Zoro # G510565201
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Cord Length 157.48 in
- Width 0.5 in
- Voltage 125V
- Color White
- Includes Indoor Double Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37270
- Zoro # G510565201
- UPC # 627622372706
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 157.48 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Includes | Indoor Double Outlet |
Shape | Unique |
Jacket Material | Plastic |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Plug |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in white color. AN INDOOR SMART PLUG IS FEATURED HERE, BOASTING A TRIPLE OUTLET CONFIGURATION AND A PRISTINE WHITE HUE. WITH A LENGTH OF 4 METERS, THIS SMART PLUG COMES FURNISHED WITH A 162 SPT2 CORD FOR ENHANCED DURABILITY. OPERATING AT A RATING OF 13A AND 125V, THIS PLUG ENSURES EFFICIENT POWER DELIVERY. ITS UNIQUELY SLENDER DESIGN SERVES AS A SPACE-SAVING SOLUTION, ENABLING FURNITURE AND APPLIANCES TO BE POSITIONED NEARLY FLUSH AGAINST THE WALL. THIS INDOOR SMART PLUG, A BLEND OF INNOVATION AND PRACTICALITY, ACCOMMODATES YOUR POWER REQUIREMENTS WHILE SEAMLESSLY ALIGNING WITH YOUR INTERIOR AESTHETICS. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 157.48-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- VIRTUAL 09407ME 7 ft. Brown Vinyl Low Profile Extension Cord (VI2670418)
- American Imaginations Extension Cords