Shop All Building Wire
American Imaginations
1574.8 in. Cylindrical White Indoor Building Wire 300V
Mfr # AI-37586
Zoro # G210519634
product price: $137.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Length 1574.8 in
- Voltage 300V
- Jacket Color White
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37586
- Zoro # G210519634
- UPC # 627622375868
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 1574.8 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | White |
Weight | 0.5 lbs |
Install Type | Insert |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Indoor Building Wire |
Shape | Cylindrical |
Material | Plastic-Copper |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in white color. THE 8 BY 3 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS A RELIABLE CHOICE FOR INDOOR ELECTRICAL INSTALLATIONS. WITH THREE INSULATED 8-GAUGE CONDUCTORS, THIS CABLE IS WELL-SUITED FOR APPLICATIONS THAT DEMAND SUBSTANTIAL CURRENT CAPACITY. ITS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL SETTINGS FOR VARIOUS WIRING NEEDS WITHIN DRY ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 1574.8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- SQUARE D Thermal Unit, 4.48 to 5.68A (B6.90)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20492512)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- American Imaginations Building Wire