Shop All Showerhead and Tub Accessories
American Imaginations
1.57-in. W Shower Head Holder_
Mfr # AI-36181
Zoro # G809544818
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction ABS
- Depth (In.) 4.64
- Color Polished Chrome
- Length (In.) 4.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36181
- Zoro # G809544818
- UPC # 627622361816
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.64 |
Length (In.) | 4.64 |
Width | 1.57 |
Details
Finish | Polished |
Material of Construction | ABS |
Color | Polished Chrome |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Item | Shower Head Holder |
Shape - Drains | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x shower head holder in polished chrome color. THE SHOWER HEAD HOLDER IS CONSTRUCTED USING DURABLE ENGINEERING GRADE ABS MATERIAL AND COATED WITH A CHROME FINISH THAT CAN RESIST DAILY SCRATCHES AND CORROSIONS. IT HAS AN ADJUSTABLE DIAMETER AND HEIGHT, FITTING ROUND SHOWER RISER RAIL OF 18-25MM O.D, ALLOWING YOU TO ADJUST THE SHOWERS HEIGHT ALONG THE SHOWER POLE EFFORTLESSLY FOR COMFORTABLE SHOWER EXPERIENCE FOR ALL FAMILY MEMBERS. THE UNIVERSAL SHOWER HEAD HOLDER CAN ROTATE 360 DEGREES FREELY, AND YOU CAN ADJUST THE SPRAY ANGLE BY TIGHTENING OR LOOSENING THE BRACKET SCREW BASED ON THE SHOWERHEADS WEIGHT. THE SHOWER HOLDER FEATURES A PROTECTIVE AND ANTI-SLIPPING DESIGN, INCLUDING A BUILT-IN SILICONE PAD THAT KEEPS IT IN PLACE AND PROTECTS THE SHOWER SLIDER RAIL FROM SCRATCHES. FINALLY, THE SHOWER BRACKET IS EASY TO INSTALL WITHOUT REQUIRING ANY TOOLS, AND IT CAN HOLD UP TO 2KG HANDHELD SHOWER. HOWEVER, USERS SHOULD AVOID TIGHTENING THE ROTATABLE HANDWHEEL TOO HARD OR USING A WRENCH TO DO SO. This shower head holder features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head holder is made with abs. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is polished chrome and it comes with polished chrome hardware. 1.57-in. Width left to right. 4.64-in. Depth back to front. 5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion Horn Used" 3225 Bwl (738650-400.0070A)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- ALUMAGUARD Lite 35.5" X 150' Silver Embossed (AGL.SV.EM.20.355.150)
- AMERICAN IMAGINATIONS 3.1-in. W Shower Head Holder_ (AI-36519)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37772)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37770)
- AMERICAN IMAGINATIONS 3.1-in. W Shower Head Holder_ (AI-36521)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- RIOBEL 3-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TRUTM45BG)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- American Imaginations Showerhead and Tub Accessories