Shop All Knives & Cutlery
American Imaginations
15.7-in. W Knife Holder_
Mfr # AI-36515
Zoro # G409544621
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Length 0.79
- Color Wood
- Width 15.7
- Overall Depth 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36515
- Zoro # G409544621
- UPC # 627622365159
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 0.79 |
Width | 15.7 |
Overall Depth | 0.79 |
Details
Material | Wood |
Color | Wood |
For Use With | Residential/Non-Residential |
Includes | Knife Holder |
Description
THIS PRODUCT INCLUDES: 1x knife holder in wood color. 1. CRAFTED FROM SOLID WOOD, THE KITCHEN KNIFE HOLDER FEATURES A WOOD SURFACE THAT PROTECTS HANGING OBJECTS AND HELPS MAINTAIN THE SHARPNESS OF KNIVES KNIVES NOT INCLUDED. ITS INNOVATIVE SPACE-SAVING DESIGN EFFICIENTLY UTILIZES COUNTERTOP, DRAWER, AND WORKBENCH SPACE, PROVIDING CONVENIENCE DURING FOOD PREPARATION AND WORK.2. EQUIPPED WITH A POWERFUL CONTINUOUS MAGNET, THE KNIVES STRIP ENSURES SECURE HOLDING OF YOUR KNIVES, TOOLS, OR OTHER FERROMAGNETIC OBJECTS WHILE KEEPING SHARP BLADES SAFELY OUT OF REACH FROM CHILDREN. THE MAGNETS SPAN THE ENTIRE LENGTH OF THE STRIP FOR MAXIMUM EFFECTIVENESS.3. DESIGNED WITH BOTH DURABILITY AND MODERN AESTHETICS IN MIND, THIS PREMIUM QUALITY MAGNETIC KNIFE RACK BOASTS A SIMPLE SHAPE THAT IS EASY TO CLEAN, MAKING IT AN ELEGANT ADDITION TO YOUR KITCHEN DECOR.4. WHILE PRIMARILY USED AS A MAGNETIC KNIFE STRIP, THIS HOLDER SERVES A MULTIPURPOSE APPLICATION FOR VARIOUS TOOLS. IT IS SUITABLE FOR STORING AND ORGANIZING NOT ONLY KNIVES BUT ALSO GARAGE TOOLS, GADGETS, AND OTHER STAINLESS STEEL SUPPLIES. ADDITIONALLY, IT CAN BE USED AS A DISPLAY TO SHOWCASE YOUR COLLECTION.5. INSTALLING THE KNIFE BAR MAGNET IS A BREEZE, AS IT INCLUDES INSTRUCTIONS AND THE NECESSARY MOUNTING ACCESSORIES KNIVES ARE NOT INCLUDED. BY UTILIZING THIS MAGNETIC HOLDER, YOU CAN FREE UP VALUABLE COUNTERTOP AND DRAWER SPACE, PROVIDING ORGANIZED STORAGE FOR KNIVES, SCISSORS, TOOLS, KEYS, AND EVEN JEWELRY IN YOUR KITCHEN OR TOOLROOM. This knife holder features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This knife holder is made with wood. The primary color of this product is wood and it comes with wood hardware. 15.7-in. Width left to right. 0.79-in. Depth back to front. 2.36-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Diamond Baker Choice Medium Walnut Pieces 30lbs (0105734000)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- CHAMPION - MOYER DIEBEL Rod Curtain 5/16 X 23.63 (114012)
- BALLY REFRIGERATED BOXES Hinge (015631)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Synergy, 3pc (16021-000)
- VICTORINOX 8 in Chef Knife (5.2063.20-X4)
- CRESTWARE Knife Rack, Magnetic, Black, 13 in. W (KRP13)
- J.A. HENCKELS INTERNATIONAL Santoku Knife, Hollow Edge, Classic 7" (31170-181)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- SMITHS Edgesport 6" Skinning Knife (51060)
- American Imaginations Knives & Cutlery