Shop All Bathroom Sinks
American Imaginations
15.6" W, Vessel
Mfr # AI-28241
Zoro # G0841489
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color White
- Weight 20
- Finish Enamel Glaze
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-28241
- Zoro # G0841489
- UPC # 627622282418
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 5.5 |
Width | 15.6 |
Depth | 15.6 |
Details
Item | Vessel |
Mounting Type | Wall Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Style | Modern |
Shape | Square |
Mounting Location | Wall Mount |
Includes Faucet | No |
Installation Type | Above Counter |
No. of Bowls | 1 |
Description
It features a square shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Handles For Ball Valve (V20153)
- ARROWHEAD BRASS 12 Stem Assembly (PK8012)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-23704)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- American Imaginations Bathroom Sinks