Shop All Gaskets, Hardware, & O-Rings
American Imaginations
1.56 in. x 1.75 in. x 0.093 Round Rubber O-Ring Seal in Modern style
Mfr # AI-38101
Zoro # G610507453
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38101
- Zoro # G610507453
- UPC # 627622381012
- Country of Origin Canada
- Category Gaskets, Hardware, & O-Rings
Description
THIS PRODUCT INCLUDES: 1x rubber o-ring seal in black color. THE RUBBER O-RING SEAL IS A FUNDAMENTAL SEALING COMPONENT USED IN VARIOUS APPLICATIONS. ITS FLEXIBLE AND RESILIENT RUBBER CONSTRUCTION PROVIDES AN EFFECTIVE BARRIER AGAINST LEAKS AND HELPS MAINTAIN A SECURE SEAL. THIS TYPE OF SEAL IS ESSENTIAL FOR ENSURING THE INTEGRITY AND RELIABILITY OF CONNECTIONS IN A WIDE RANGE OF SYSTEMS AND EQUIPMENT. This rubber o-ring seal features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This rubber o-ring seal is made with rubber. The primary color of this product is black and it comes with black hardware. 1.56-in. Width left to right. 1.75-in. Depth back to front. 0.093-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 10Standard Sediment Crtrdge10", 2 Cartrdges (RS14-DS3-S18)
- FLOOD-GUARD 4 In. Rubber Float Gasket Check Valve (4FH)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-20-6-EXT)
- THRIFCO PLUMBING 3-3/4x4x1/8 O'ring (4407240)
- PROPLUS ASSORTED O RINGS, 200PK (R200)
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- American Imaginations Gaskets, Hardware, & O-Rings