Shop All Security & Flood Lights
American Imaginations
150W Unique White Single Floodlight in 120V
Mfr # AI-37492
Zoro # G410777827
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Material Plastic
- Includes Single Floodlight
- Shape Unique
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37492
- Zoro # G410777827
- UPC # 627622374922
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Material | Plastic |
Includes | Single Floodlight |
Shape | Unique |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | White |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x single floodlight in white color. THE DELUXE FLOODLIGHT KIT CONSISTS OF A FLOODLIGHT AND A MATCHING ROUND COVER PLATE WITH A GASKET. THIS COMPREHENSIVE KIT OFFERS BOTH FUNCTIONAL LIGHTING AND A PROTECTIVE COVER FOR A COMPLETE SOLUTION. ITS DESIGNED TO ENHANCE BOTH THE ILLUMINATION AND AESTHETICS OF YOUR OUTDOOR SPACE. This single floodlight features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single floodlight is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- NUVO LIGHTING LED Small Flood-Light - 15W - 3000K - Bronze Finish (65/531)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- HEATH-ZENITH Smart Securty Light Brz (HW-9303-BZ)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- American Imaginations Security & Flood Lights