Shop All Security & Flood Lights
American Imaginations
150W Unique Black Single Floodlight in 120V
Mfr # AI-37488
Zoro # G210777829
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Voltage 120V
- Color Black
- Weight 0.5 lbs
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37488
- Zoro # G210777829
- UPC # 627622374885
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Voltage | 120V |
Color | Black |
Weight | 0.5 lbs |
Shape | Unique |
Includes | Single Floodlight |
Material | Plastic |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x single floodlight in black color. THE DELUXE FLOODLIGHT KIT CONSISTS OF A FLOODLIGHT AND A MATCHING ROUND COVER PLATE WITH A GASKET. THIS COMPREHENSIVE KIT OFFERS BOTH FUNCTIONAL LIGHTING AND A PROTECTIVE COVER FOR A COMPLETE SOLUTION. ITS DESIGNED TO ENHANCE BOTH THE ILLUMINATION AND AESTHETICS OF YOUR OUTDOOR SPACE. This single floodlight features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single floodlight is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- ILC Replacement for Damar F14t5/850/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/850/ECO 24 INCH NOM LENGTH DAMAR)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- NICOR NICOR 11521 50 Watts Double Bullet Adjustable Flood Light; Black (11521)
- SWAN SECRTY FLOODLIGHT 1200L (SWALPHILIPSB12003HRB)
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S9.51200850SLWH)
- American Imaginations Security & Flood Lights