Shop All Security & Flood Lights
American Imaginations
150W Unique Black Double Floodlight Plastic
Mfr # AI-37490
Zoro # G710777824
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Includes Double Floodlight
- For Use With Residential/Non-Residential
- Voltage 120V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37490
- Zoro # G710777824
- UPC # 627622374908
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Includes | Double Floodlight |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Material | Plastic |
Color | Black |
Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x double floodlight in black color. THE DELUXE FLOODLIGHT KIT CONSISTS OF A FLOODLIGHT AND A MATCHING ROUND COVER PLATE WITH A GASKET. THIS COMPREHENSIVE KIT OFFERS BOTH FUNCTIONAL LIGHTING AND A PROTECTIVE COVER FOR A COMPLETE SOLUTION. ITS DESIGNED TO ENHANCE BOTH THE ILLUMINATION AND AESTHETICS OF YOUR OUTDOOR SPACE. This double floodlight features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This double floodlight is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- BUYERS PRODUCTS 2 In. LED Square Flood Light (1492303)
- DESIGNERS EDGE LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K (L949)
- American Imaginations Security & Flood Lights