Shop All Light Fixture Parts
American Imaginations
150W Cylindrical White Bulb Holder Plastic
Mfr # AI-37501
Zoro # G410640404
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Bulb Holder
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37501
- Zoro # G410640404
- UPC # 627622375011
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Includes | Bulb Holder |
Weight | 0.5 lbs |
Voltage | 120V |
Lens Shape | Cylindrical |
Color | White |
Material | Plastic |
Mounting | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THE LAMPHOLDER IS PRESENTED IN A WHITE COLOR AND HAS A RATING OF 150W-120V. THIS LAMPHOLDER SERVES AS A FUNCTIONAL SOCKET FOR HOLDING LIGHT BULBS, SUITABLE FOR A RANGE OF LIGHTING APPLICATIONS. ITS GREY COLOR AND WATTAGE RATING MAKE IT A VERSATILE CHOICE FOR VARIOUS INDOOR OR OUTDOOR FIXTURES. This bulb holder features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- JANDORF 10" Nickel Lamp Harp Kit (C60139)
- WESTINGHOUSE Frosted Glass Chimney Glass (83091)
- LEVITON Leviton Mfg R52-T5020-0WS 20 Amp White Single Power Tamper Resistant Outlet (R52-T5020-0WS)
- LIVEX LIGHTING Polished Brass Extra Heavy Duty Decorati (5610-02)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- American Imaginations Light Fixture Parts