Shop All Light Fixture Parts
American Imaginations
150W Cylindrical Grey Bulb Holder Plastic
Mfr # AI-37534
Zoro # G810640394
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37534
- Zoro # G810640394
- UPC # 627622375349
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Plastic |
Weight | 0.5 lbs |
Color | Grey |
Lens Shape | Cylindrical |
Voltage | 120V |
Mounting | Wall Mount |
Includes | Bulb Holder |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in grey color. THE LAMPHOLDER KIT INCLUDES A DIE-CAST LAMPHOLDER, A 1-HOLE COVER WITH A GASKET, AND MOUNTING SCREWS FOR COMPREHENSIVE INSTALLATION. THIS KIT OFFERS ALL THE NECESSARY COMPONENTS TO SET UP AND SECURE A LAMPHOLDER, PROVIDING BOTH FUNCTIONALITY AND PROTECTION. WITH THESE ITEMS PROVIDED, IT SIMPLIFIES THE PROCESS OF ASSEMBLING AND INSTALLING A LIGHTING FIXTURE. This bulb holder features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/CW/HO)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- SPECIALTY LIGHTING 40W Ring Mount Can Frost Switch - Black (SP136962)
- JANDORF 15' Chain Swag Kit with 20' Cord, White (C60262)
- ILC Replacement For LIGHT BULB LAMP, LEV 10051 (LEV 10051)
- ELCO LIGHTING Pendant Adapter Track Accessory (EP815W)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11W)
- American Imaginations Light Fixture Parts