Shop All Light Fixture Parts
American Imaginations
150W Cylindrical Grey Bulb Holder Plastic
Mfr # AI-37532
Zoro # G910640379
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Bulb Holder
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37532
- Zoro # G910640379
- UPC # 627622375325
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Includes | Bulb Holder |
Material | Plastic |
Weight | 0.5 lbs |
Mounting | Wall Mount |
Voltage | 120V |
Lens Shape | Cylindrical |
Color | Grey |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in grey color. THE LAMPHOLDER KIT INCLUDES A DIE-CAST LAMPHOLDER, A 1-HOLE COVER WITH A GASKET, AND MOUNTING SCREWS FOR COMPREHENSIVE INSTALLATION. THIS KIT OFFERS ALL THE NECESSARY COMPONENTS TO SET UP AND SECURE A LAMPHOLDER, PROVIDING BOTH FUNCTIONALITY AND PROTECTION. WITH THESE ITEMS PROVIDED, IT SIMPLIFIES THE PROCESS OF ASSEMBLING AND INSTALLING A LIGHTING FIXTURE. This bulb holder features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-840/IF11/P/DIM 10/1)
- PRINCETON TEC Alloy-X Dual Fuel LED Pen Light (ALLOY-X)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3000)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- WESTINGHOUSE Drum White Glass Lamp Shade 6 pk, 6PK (85606)
- KEYSTONE 60 Watt Low Voltage Transformer, KTET-60-1-WC-F (KTET-60-1-WC-F)
- LIPPERT COMPONENTS Lippert 786037 Thin Shade Ready RV Window Shade for Prepped LCI Entry Doors (786037)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-R)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, Triac Dimming, (FML4W 48 5000LM 840 TD)
- JUNO LIGHTING Connector Cord, White, 120V AC, 15.2W (UC ERC24)
- American Imaginations Light Fixture Parts