Shop All Light Fixture Parts
American Imaginations
150W Cylindrical Grey Bulb Holder Plastic
Mfr # AI-37498
Zoro # G210640376
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic
- Lens Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37498
- Zoro # G210640376
- UPC # 627622374984
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Plastic |
Lens Shape | Cylindrical |
Mounting | Insert |
Includes | Bulb Holder |
Color | Grey |
Weight | 0.5 lbs |
Voltage | 120-347V |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in grey color. THE LAMPHOLDER IS PRESENTED IN A GREY COLOR AND HAS A RATING OF 150W-120V. THIS LAMPHOLDER SERVES AS A FUNCTIONAL SOCKET FOR HOLDING LIGHT BULBS, SUITABLE FOR A RANGE OF LIGHTING APPLICATIONS. ITS GREY COLOR AND WATTAGE RATING MAKE IT A VERSATILE CHOICE FOR VARIOUS INDOOR OR OUTDOOR FIXTURES. This bulb holder features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (1864-1PK)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (10PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- JANDORF 15' Chain Swag Kit with 20' Cord, Antique Bronze (C60261)
- IPI INDUSTRIES IPI Industries HND1.2000ID B.E.R.G. II Dual System For Honda EU1000i/EU2000i (HND1.2000ID)
- PERFECT HOLIDAY 5A Power Adapter for Strip Light 5050 (SPA5)
- ILB GOLD Led Fixture, Replacement For Led F60T10/CW (F60T10/CW)
- American Imaginations Light Fixture Parts