Shop All Halogen Light Bulbs
American Imaginations
150W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37617
Zoro # G110535567
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Job Site Lighting Glass
- Voltage 130V
- Color Clear
- Bulb Shape Cylindrical
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37617
- Zoro # G110535567
- UPC # 627622376179
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Material - Job Site Lighting | Glass |
Voltage | 130V |
Color | Clear |
Bulb Shape | Cylindrical |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
For Use With | Residential/Non-Residential |
Includes | T3 Halogen Light Bulb |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB, WITH A LENGTH OF 118MM, IS ENGINEERED TO OPERATE AT A WATTAGE OF 150W, STRIKING A BALANCE BETWEEN BRIGHTNESS AND ENERGY EFFICIENCY FOR VARIOUS APPLICATIONS. OPERATING AT A VOLTAGE OF 130V, THIS BULB CAN SEAMLESSLY INTEGRATE INTO STANDARD ELECTRICAL SYSTEMS COMMONLY USED IN HOMES AND COMMERCIAL SPACES. WITH AN AVERAGE RATED LIFE OF APPROXIMATELY 2000 HOURS, THIS T3 HALOGEN BULB ENSURES CONSISTENT ILLUMINATION OVER AN EXTENDED PERIOD. ITS COMPACT DESIGN AND MODERATE WATTAGE MAKE IT SUITABLE FOR SITUATIONS WHERE FOCUSED LIGHTING IS REQUIRED WITHOUT EXCESSIVE ENERGY CONSUMPTION. WHETHER FOR AMBIENT LIGHTING OR SPECIFIC TASKS, THIS T3 HALOGEN BULB OFFERS A RELIABLE AND EFFICIENT LIGHTING SOLUTION. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 4.65-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- STANLEY Black No Led Industrial Handheld Flashlight, 30 lm (95-112B)
- ILC Replacement for GE General Electric G.E 12471 replacement light bulb lamp (12471 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Bulb Mr16 Spot 20W Gu5.3 (0474900)
- ILC Replacement for GE General Electric G.E Q50mr16/nsp15 replacement light bulb lamp (Q50MR16/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp (CZX/DAB GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 85116 replacement light bulb lamp (85116 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.E 100PAR/G/85WM (100PAR/G/85WM GE GENERAL ELECTRIC G.E)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- American Imaginations Halogen Light Bulbs