Shop All Halogen Light Bulbs
American Imaginations
150W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37612
Zoro # G910535460
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bulb Shape Cylindrical
- Material - Job Site Lighting Glass
- Max. Overall Bulb Length 0.5 in
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37612
- Zoro # G910535460
- UPC # 627622376124
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Color | Clear |
Bulb Shape | Cylindrical |
Material - Job Site Lighting | Glass |
Voltage | 130V |
Includes | T3 Halogen Light Bulb |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB, WITH A LENGTH OF 78MM, OPERATES AT A WATTAGE OF 150W, PROVIDING A BALANCED LEVEL OF BRIGHTNESS SUITABLE FOR VARIOUS SETTINGS. DESIGNED TO RUN AT A VOLTAGE OF 130V, THIS BULB CAN BE EASILY INTEGRATED INTO STANDARD ELECTRICAL SYSTEMS. WITH AN AVERAGE RATED LIFE OF 2000 HOURS, THE T3 HALOGEN BULB OFFERS A DECENT LIFESPAN, MAKING IT A PRACTICAL CHOICE FOR CONSISTENT ILLUMINATION OVER TIME. ITS COMPACT SIZE AND MODERATE WATTAGE MAKE IT VERSATILE FOR BOTH TASK LIGHTING AND GENERAL ILLUMINATION PURPOSES. WHETHER USED IN RESIDENTIAL OR COMMERCIAL SPACES, THIS T3 HALOGEN BULB DELIVERS RELIABLE AND EFFICIENT LIGHTING. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 3.07-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Sy-361025 (SY-361025 SYLVANIA)
- HALO E5Icat (E5ICAT)
- ILC Replacement for Olympus 6v5atb1 replacement light bulb lamp (6V5ATB1 OLYMPUS)
- ILC Replacement for Vari-lite Vl3000 Spot replacement light bulb lamp (VL3000 SPOT VARI-LITE)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- ILC Replacement for Naed 59080 replacement light bulb lamp (59080 NAED)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- ILC Replacement for Philips 35mrc16/irc/alu/fl36 Bulb replacement light bulb lamp (35MRC16/IRC/ALU/FL36 BULB PHILIPS)
- ILC Replacement for Sylvania 50ar111/ssp4 12V replacement light bulb lamp (50AR111/SSP4 12V SYLVANIA)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- American Imaginations Halogen Light Bulbs