Shop All Light Fixture Parts
American Imaginations
150W Cylindrical Black Bulb Holder Plastic
Mfr # AI-37536
Zoro # G610640389
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Bulb Holder
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37536
- Zoro # G610640389
- UPC # 627622375363
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Includes | Bulb Holder |
Material | Plastic |
Color | Black |
Weight | 0.5 lbs |
Lens Shape | Cylindrical |
Mounting | Wall Mount |
Voltage | 120V |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in black color. THE LAMPHOLDER KIT INCLUDES A DIE-CAST LAMPHOLDER, A 1-HOLE COVER WITH A GASKET, AND MOUNTING SCREWS FOR COMPREHENSIVE INSTALLATION. THIS KIT OFFERS ALL THE NECESSARY COMPONENTS TO SET UP AND SECURE A LAMPHOLDER, PROVIDING BOTH FUNCTIONALITY AND PROTECTION. WITH THESE ITEMS PROVIDED, IT SIMPLIFIES THE PROCESS OF ASSEMBLING AND INSTALLING A LIGHTING FIXTURE. This bulb holder features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Led Striplite, 8000 Lm, 35K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L835-CD1-U)
- ILC Replacement For LIGHT BULB LAMP, KULKA 15482S (KULKA 1548.2S)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- NUVO Blink Pro 9W 5 in. LED Fixture - CCT Selectable - Round Shape - White Finish - 120V (62/1700)
- CREE Aluminum Reflector Wire Guard (WG-A)
- LEVITON LAMP SOCKETS MED BASE INT ONLY LMPHLDER PUSH THRU (7080-M)
- LEVITON Led Chain Keyls Lmphldr (9852)
- S & H INDUSTRIES GLASS BEAD-COARSE/25 LB GB-25-C (AC40106)
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- American Imaginations Light Fixture Parts