Shop All LED Light Bulbs
American Imaginations
150W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37702
Zoro # G910535705
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Material Glass
- Width 0.5 in
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37702
- Zoro # G910535705
- UPC # 627622377022
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Material | Glass |
Light Color | Warm White |
Includes | Light Bulb |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS WITH A MOGUL BASE FEATURE A WATTAGE OF 150W. EMITTING LIGHT AT A COLOR TEMPERATURE OF 1900K, THESE BULBS CREATE A WARM AND COZY ENVIRONMENT WITH THEIR REDDISH COLOR TONE. THE 1900K COLOR TEMPERATURE IS OFTEN LIKENED TO THE SOOTHING GLOW OF CANDLELIGHT, MAKING THESE BULBS SUITABLE FOR ESTABLISHING INVITING OUTDOOR SPACES WITH A COMFORTABLE AMBIANCE. WITH A COMBINATION OF 150W WATTAGE AND 1900K COLOR TEMPERATURE, HIGH-PRESSURE SODIUM BULBS IN MOGUL BASE CONFIGURATIONS ARE FREQUENTLY UTILIZED IN APPLICATIONS SUCH AS AREA LIGHTING, PARK ILLUMINATION, AND ARCHITECTURAL ACCENT LIGHTING. THESE BULBS OFFER AN ENERGY-EFFICIENT SOLUTION WHILE ALSO CONTRIBUTING TO THE AESTHETIC APPEAL OF OUTDOOR AREAS. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No Dim, Frosted (S18403)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- ILC Replacement for Sylvania 50mr16/sp/10/c replacement light bulb lamp, 2PK (50MR16/SP/10/C SYLVANIA)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- American Imaginations LED Light Bulbs