Shop All Electric Unit Heaters
American Imaginations
1500W Rectangle White Convector Heater with Integrated Thermostat Stainless Steel
Mfr # AI-37389
Zoro # G910641130
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Includes Convector Heater with Integrated Thermostat
- Width 0.5 in
- Mounting Type Wall Mount
- Housing Finish Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37389
- Zoro # G910641130
- UPC # 627622373895
- Country of Origin Canada
- Category Electric Unit Heaters
Dimensions
Width | 0.5 in |
Details
Housing Material | Stainless Steel |
Includes | Convector Heater with Integrated Thermostat |
Mounting Type | Wall Mount |
Housing Finish | Paint |
Voltage | 240V |
Description
THIS PRODUCT INCLUDES: 1x convector heater with integrated thermostat in white color. THE 1500W CONVECTOR HEATER WITH INTEGRATED THERMOSTAT FEATURES A TIMELESS AND INCONSPICUOUS DESIGN. ITS COMPACT SIZE ALLOWS FOR VERSATILE PLACEMENT. THE HEATER OFFERS A VARIETY OF CONTROL OPTIONS, ENSURING CONVENIENCE, AND ITS STRAIGHTFORWARD INSTALLATION PROCESS ADDS TO ITS APPEAL. ADDITIONALLY, IT OPERATES WITH EVEN QUIETER NATURAL CONVECTION HEATING. This convector heater with integrated thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This convector heater with integrated thermostat is made with stainless steel. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (SC03VT)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W White (KCV2012-W)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- AMERICAN IMAGINATIONS 12.12 in. Rectangle Ivory Construction Heater in Stainless Steel 4800W (AI-37326)
- AMERICAN IMAGINATIONS 5000W Octagon Walnut Ceiling Mount Heater in Stainless Steel (AI-37360)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 7.5 kW (MUH076)
- GLOBAL INDUSTRIAL Horizontal or Vertical Unit Heater, 10KW, 240V/208V, 1 or 3 Phase (246133)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NHF2B)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- American Imaginations Electric Unit Heaters