Shop All Portable Electric Heaters
American Imaginations
1500W Rectangle Grey Fan Space Heater Stainless Steel
Mfr # AI-37367
Zoro # G010835965
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.84 in
- Heater Color Grey
- Includes Fan Space Heater
- For Use With Residential/Non-Residential
- Length 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37367
- Zoro # G010835965
- UPC # 627622373673
- Country of Origin Canada
- Category Portable Electric Heaters
Dimensions
Width | 9.84 in |
Length | 7.4 in |
Details
Heater Color | Grey |
Includes | Fan Space Heater |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x fan space heater in grey color. TWO HEAT SETTINGS ARE AVAILABLE 1300W AND 1500W. THE HEATER FEATURES A ROBUST METAL CONSTRUCTION. IT INCLUDES AN ADJUSTABLE THERMOSTAT FOR TEMPERATURE CONTROL. SAFETY MEASURES INCLUDE TIP-OVER AND OVERHEAT PROTECTION. THE HEATER HAS A BUILT-IN CARRY HANDLE AND OFFERS THREE FAN SETTINGS FAN ONLY, LOW HEAT 1300W, AND HIGH HEAT 1500W. A POWER INDICATOR LIGHT IS INCLUDED, AND THE HEATER COMES WITH A 1.8-METER CORD. This fan space heater features a rectangle shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This fan space heater is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 9.84-in. Width left to right. 7.4-in. Depth back to front. 14.3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- HONEYWELL 32003532-005 High Temp Dual (32003532-0)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Fan Motor, HP1/3,115V (GGS_47303)
- AMERICAN IMAGINATIONS 1500W Rectangle Black Ceramic Heater in Plastic (AI-37365)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- COMFORT GLOW Comfort Glow QDE1320 Furnace Electric Heater, 5120 Btu, 1500 W, 120 V, Silver (QDE1320)
- DR INFRARED HEATER Walnut Advanced Dual Heating System with Humidifier and Oscillation Fan and Remote Control (DR-998W)
- VORNADO HEAT VH200 Vortex Heater (EH1-0092-69)
- SENGOKU Portable Electric Heater, 150, 120V AC, 1 Phase, 550 BtuH (SP160)
- DAYTON Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating (402M62)
- American Imaginations Electric Heaters & Accessories