Shop All Portable Electric Heaters
American Imaginations
1500W Rectangle Grey Ceramic Heater in Plastic
Mfr # AI-37370
Zoro # G610836041
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Heater Color Grey
- Includes Ceramic Heater
- Length 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37370
- Zoro # G610836041
- UPC # 627622373703
- Country of Origin Canada
- Category Portable Electric Heaters
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Heater Color | Grey |
Includes | Ceramic Heater |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x ceramic heater in grey color. THE 1500W CERAMIC HEATER WITH OSCILLATING CONTROL PROVIDES SWIFT AND EFFECTIVE HEATING. IT FEATURES A PUSH-BUTTON OSCILLATION CONTROL FOR WIDE COVERAGE. WITH TWO HEAT SETTINGS AND AN ADJUSTABLE THERMOSTAT, YOU CAN TAILOR THE WARMTH TO YOUR PREFERENCE, WHILE SAFETY IS ENSURED THROUGH TIP-OVER AND OVERHEAT PROTECTION MECHANISMS. This ceramic heater features a rectangle shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This ceramic heater is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- NORDYNE Heat Exchanger, No903418 (903418)
- MASTER Multi Bracket (22-504-0002)
- AMERICAN IMAGINATIONS 1500W Rectangle Black Ceramic Heater in Plastic (AI-37365)
- AMERICAN IMAGINATIONS 1500W Rectangle Grey Fan Space Heater Stainless Steel (AI-37367)
- WORLD & MAIN Ceramic Personal Heater (CZ442E)
- VORNADO VORNADO VH101 Series EH1-0105-06 Personal Vortex Heater, 5120 Btu, 120 V, Black (EH1-0105-06)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater , White (BHD101W)
- INDUCTION INNOVATIONS 1/2 Long Preformed Coil (MD99-606)
- American Imaginations Heaters & Furnaces