Shop All Portable Electric Heaters
American Imaginations
1500W Rectangle Black Ceramic Heater in Plastic
Mfr # AI-37365
Zoro # G410835954
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Heater Color Black
- Includes Ceramic Heater
- Length 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37365
- Zoro # G410835954
- UPC # 627622373659
- Country of Origin Canada
- Category Portable Electric Heaters
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Heater Color | Black |
Includes | Ceramic Heater |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x ceramic heater in black color. THIS 1500W CERAMIC HEATER HEATS QUICKLY AND EFFICIENTLY WITH ADJUSTABLE THERMOSTAT SETTINGS. IT ALSO INCLUDES SAFETY FEATURES LIKE TIP-OVER PROTECTION AND OVERHEAT PROTECTION FOR ADDED SECURITY. This ceramic heater features a rectangle shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This ceramic heater is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DIXON Barbed Tee Splicer, 5/16" (1790505C)
- AMERICAN IMAGINATIONS 1500W Rectangle Grey Fan Space Heater Stainless Steel (AI-37367)
- VORNADO AIR Vornado Velocity 5 Electric Whole Room Heater (EH1-0161-06)
- AIR KING Portable Electric Heater, Gray, 1500 W (8251)
- LORELL Tower Heater (00311)
- THERMWELL PRODUCTS SENSOR THERMOSTAT (099000)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- KING ELECTRIC Ekb Garage Heater 240V 5000W W/Stat & Bracket (EKB2450TB)
- American Imaginations Portable Electric Heaters