Shop All Air Vent Covers & Floor Registers
American Imaginations
1.5 X 3, Plastic, Plastic
Mfr # AI-34993
Zoro # G304844659
product price: $42.99
/ea
Sold in multiples of 10 for $429.90
$429.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Material Plastic
- Color Brown
- Overall Width (In.) 3
- Overall Height (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34993
- Zoro # G304844659
- UPC # 627622349937
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Overall Width (In.) | 3 |
Overall Height (In.) | 1.5 |
Width | 3 |
Length (In.) | 10 |
Height | 1.5 |
Details
Finish | Plastic |
Material | Plastic |
Color | Brown |
Mounting Position | Floor Mount |
Features | THIS PRODUCT INCLUDE(S): 1x ventilation floor diffuser in brown color (34993). PLASTIC FLOOR DIFFUSER. BROWN. DISHWASHER SAFE. 3 X 10. This ventilation floor diffuser features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This ventilation floor diffuser is made with plastic. The primary color of this product is brown and it comes with brown hardware. 3-in. Width (left to right). 10-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x ventilation floor diffuser in brown color (34993). PLASTIC FLOOR DIFFUSER. BROWN. DISHWASHER SAFE. 3 X 10. This ventilation floor diffuser features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This ventilation floor diffuser is made with plastic. The primary color of this product is brown and it comes with brown hardware. 3-in. Width (left to right). 10-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- LENNOX Sequencer Relay, 24V (72F83)
- ALL-FILTERS 18X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18251.6 6pk)
- REZNOR Vertical Pilot, SC Series 6 (125251)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34992)
- AMERICAN IMAGINATIONS 1.5 X 4, Plastic, Plastic (AI-34996)
- GREYSTONE Register 4-Way Wht 10X10 (C104M 10X10)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4MJT3)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Steel (4JRR1)
- TRUE AIRE REGISTER WALL WHT 8X4"" (C102M 08X04)
- American Imaginations Air Vent Covers & Floor Registers