Shop All Utility Sinks
American Imaginations
15" W Undermount Brushed Nickel Laundry Sink Set For Wall Mount Drilling, Strainer Included
Mfr # AI-31746
Zoro # G101024285
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Height 9
- Weight 27
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31746
- Zoro # G101024285
- UPC # 627622317462
- Country of Origin China
- Category Utility Sinks
Dimensions
Height | 9 |
Width | 15 |
Depth | 15 |
Width Group | 10-in. - 19-in. |
Bowl Corner Radius | 15mm |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 27 |
Finish | Stainless Steel |
Shape | Rectangle |
Style | Modern |
Includes Drains | Yes |
Number of Sinks | 1 |
Hardware Color | Brushed Nickel |
Certification | CUPC |
Overflow | No |
Install Type | Undermount |
Includes Faucets | No |
Faucet Drilling Location | Wall Mount |
Body Type | Handmade Sink |
Faucet Drilling | Wall Mount |
Gauge | 18 |
Item | Laundry Sink Set |
Description
It features a rectangle shape. This laundry sink set is designed to be installed as a undermount laundry sink set. It is constructed with stainless steel. This laundry sink set comes with a brushed nickel finish in Brushed Nickel color. This modern laundry sink set product is CUPC certified. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf689 Spray Hd Insert Lam Flow 1.5 Gpm (0365381)
- ZORO SELECT 1-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU2)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- ZORO SELECT 24 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-1-36)
- American Imaginations Utility Sinks