Shop All Utility Sinks
American Imaginations
15" W Undermount Brushed Nickel Laundry Sink Set For Deck Mount Drilling, Strainer Included
Mfr # AI-31744
Zoro # G201024505
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Height 9
- Depth 15
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31744
- Zoro # G201024505
- UPC # 627622317448
- Country of Origin China
- Category Utility Sinks
Dimensions
Height | 9 |
Depth | 15 |
Width | 15 |
Width Group | 10-in. - 19-in. |
Bowl Corner Radius | 15mm |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 27 |
Finish | Stainless Steel |
Faucet Drilling Location | Deck Mount |
Hardware Color | Brushed Nickel |
Shape | Rectangle |
Certification | CUPC |
Faucet Drilling | Deck Mount |
Style | Modern |
Gauge | 18 |
Includes Drains | Yes |
Body Type | Handmade Sink |
Item | Laundry Sink Set |
Includes Faucets | No |
Overflow | No |
Install Type | Undermount |
Number of Sinks | 1 |
Description
It features a rectangle shape. This laundry sink set is designed to be installed as a undermount laundry sink set. It is constructed with stainless steel. This laundry sink set comes with a brushed nickel finish in Brushed Nickel color. This modern laundry sink set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS PK8012 12 in. Replacement Stem (AR575012)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004C)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 20" W CUPC Approved Brushed Nickel Laundry Sink With Brushed Nickel Finish And 18 Gauge (AI-31733)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- BK RESOURCES 20.8125 in W x 50 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14)
- BK RESOURCES 1-5/8 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1430)
- American Imaginations Utility Sinks