Shop All Utility Sinks
American Imaginations
15" W CUPC Approved Brushed Nickel Laundry Sink With Brushed Nickel Finish And 18 Gauge
Mfr # AI-31720
Zoro # G501024229
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Height 9
- Weight 25
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31720
- Zoro # G501024229
- UPC # 627622317202
- Country of Origin China
- Category Utility Sinks
Dimensions
Height | 9 |
Width | 15 |
Depth | 15 |
Bowl Corner Radius | 15mm |
Width Group | 10-in. - 19-in. |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 25 |
Finish | Stainless Steel |
Includes Drains | No |
Hardware Color | Brushed Nickel |
Includes Faucets | No |
Item | Laundry Sink |
Overflow | No |
Body Type | Handmade Sink |
Number of Sinks | 1 |
Faucet Drilling Location | Deck Mount |
Shape | Rectangle |
Install Type | Undermount |
Style | Modern |
Faucet Drilling | Deck Mount |
Certification | CUPC |
Gauge | 18 |
Description
It features a rectangle shape. This laundry sink is designed to be installed as a undermount laundry sink. It is constructed with stainless steel. This laundry sink comes with a brushed nickel finish in Brushed Nickel color. This modern laundry sink product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- RIOBEL 4'' Center Set And Single Hole Faucet Cartridge (401-150)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- AMERICAN IMAGINATIONS 20" W CUPC Approved Brushed Nickel Laundry Sink With Brushed Nickel Finish And 18 Gauge (AI-31733)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10S)
- ORION Waste Assembly, Polypropylene, 5 In L (WA-5)
- ELKAY Elkay Flexible O Flow Assy (LKF299)
- American Imaginations Utility Sinks